Beli flexible stainless steel hoses di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union & Nipple Hose (Selang Fleksibel)
    Mulai

    Rp919.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union & Nipple Hose (Selang Fleksibel)
    Deskripsi:
    -The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  2. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Mulai

    Rp649.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  3. TOFLE Flexible Non-Welded SUS Union Stainless Steel Hose (Selang Fleksibel)
    72%
    Mulai

    Rp829.900

    TOFLE Flexible Non-Welded SUS Union Stainless Steel Hose (Selang Fleksibel)
    atribut:
    • Material: Flexible part:stainless steel (SUS304), Union part:Stainless steel (SCS13)
    • Total Length (mm): 300
    • Maximum usage pressure: 1MPa
    • Suitable fluid: Hot or Cold water and Air
    • Working Temperature Range: -50 to 100degrees
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
  4. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    57%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  5. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    58%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  6. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300
    Mulai

    Rp3.499.900

  7. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union Hose (Selang Fleksibel)
    Mulai

    Rp1.299.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union Hose (Selang Fleksibel)
    Deskripsi:
    -The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other lengths are also available.-Pipe core misalignment absorption and vibration absorption.
  8. monotaro Hose Nipple (Nepel Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
  9. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp159.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  10. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100
    Mulai

    Rp609.900

    Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100
    Deskripsi:
    Material : Sus304Pressure : 10 barPenghubung : Flange
    atribut:
    • Model : NK-3100
  11. monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Deskripsi:
    Produk ini juga sering disebut dengan Selang Kabel Fleksibel
    atribut:
    • Material: Flame retardant polypropylene
    • Color: Black
    • Length (m): 10
    • Operating Temperature Range (°C): -30 to +110
  12. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  13. Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)
    Mulai

    Rp1.299.900

    Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  14. Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)
    Mulai

    Rp2.099.900

    Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)
    Deskripsi:
    Super Sun Spring Hose dengan spesifikasi size 1/4 - 3inch adalah selang industri dari brand Togawa untuk kebutuhan industri dan bisnis and.
Daftar Harga flexible stainless steel hoses Terbaru October 2026
Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union & Nipple Hose (Selang Fleksibel)Rp919.900
Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)Rp649.900
TOFLE Flexible Non-Welded SUS Union Stainless Steel Hose (Selang Fleksibel)Rp829.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Rp299.900
Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Rp329.900
Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300Rp3.499.900
Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union Hose (Selang Fleksibel)Rp1.299.900
monotaro Hose Nipple (Nepel Selang)Rp12.900
monotaro Flexible Hose (Selang Fleksibel)Rp159.900
Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100Rp609.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)